Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RC-5

by ESCO
Item.#
03709054
Mfr.#
EA981RC-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Standard Working Load (t)
1.5
Color
Blue
Impeller Eye Length (mm)
200
Width (mm)
Body: 42, sewn portion: 38, Eye Department: 30
Overall Length (m)
5.0
ESCO Part Number
EA981RC-5
Thickness (mm)
Body: 13, sewn portion: 18, Eye Department: 10