Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Sling

Soft Nylon Sling EA981RD-1.5

by ESCO
Item.#
03709063
Mfr.#
EA981RD-1.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (m)
1.5
ESCO Part Number
EA981RD-1.5
Standard Working Load (t)
2.0
Width (mm)
Body: 50, sewn portion: 43, Eye Department: 32
Color
Green
Impeller Eye Length (mm)
300
Thickness (mm)
Body: 15, sewn portion: 21, Eye Department: 13