Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RD-2

by ESCO
Item.#
03709072
Mfr.#
EA981RD-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Color
Green
Impeller Eye Length (mm)
300
Overall Length (m)
2.0
Width (mm)
Body: 50, sewn portion: 43, Eye Department: 32
ESCO Part Number
EA981RD-2
Standard Working Load (t)
2.0
Thickness (mm)
Body: 15, sewn portion: 21, Eye Department: 13