Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Nylon Sling

Soft Nylon Sling EA981RD-2.5

by ESCO
Item.#
03709081
Mfr.#
EA981RD-2.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA981RD-2.5
Standard Working Load (t)
2.0
Color
Green
Width (mm)
Body: 50, sewn portion: 43, Eye Department: 32
Impeller Eye Length (mm)
300
Overall Length (m)
2.5
Thickness (mm)
Body: 15, sewn portion: 21, Eye Department: 13