Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RD-3

by ESCO
Item.#
03709097
Mfr.#
EA981RD-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
300
Overall Length (m)
3.0
ESCO Part Number
EA981RD-3
Width (mm)
Body: 50, sewn portion: 43, Eye Department: 32
Standard Working Load (t)
2.0
Color
Green
Thickness (mm)
Body: 15, sewn portion: 21, Eye Department: 13