Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RE-3

by ESCO
Item.#
03709151
Mfr.#
EA981RE-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
300
Overall Length (m)
3.0
ESCO Part Number
EA981RE-3
Thickness (mm)
Body: 19, sewn portion: 25, Eye Department: 15
Standard Working Load (t)
3.0
Color
Yellow
Width (mm)
Body: 55, sewn portion: 50, Eye Department: 41