Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Nylon Sling

Soft Nylon Sling EA981RE-4

by ESCO
Item.#
03709167
Mfr.#
EA981RE-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
329.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA981RE-4
Standard Working Load (t)
3.0
Color
Yellow
Width (mm)
Body: 55, sewn portion: 50, Eye Department: 41
Impeller Eye Length (mm)
300
Overall Length (m)
4.0
Thickness (mm)
Body: 19, sewn portion: 25, Eye Department: 15