Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Sling

Soft Nylon Sling EA981RE-5

by ESCO
Item.#
03709176
Mfr.#
EA981RE-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
379.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA981RE-5
Standard Working Load (t)
3.0
Color
Yellow
Width (mm)
Body: 55, sewn portion: 50, Eye Department: 41
Impeller Eye Length (mm)
300
Overall Length (m)
5.0
Thickness (mm)
Body: 19, sewn portion: 25, Eye Department: 15