Buy more than* S$200* and get FREE SHIPPING

  • Wire with Hook

Wire with Hook EA981WR-1

by ESCO
5.00 (2)
Item.#
03710883
Mfr.#
EA981WR-1
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hook Opening (mm)
20
Working Load (t)
1
ESCO Part Number
EA981WR-1
Wire Diameter (phi mm)
9
Specification
1 suspension
Overall Length (m)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hang iron material etc.
5
From Japan
On 2015-07-08 14:58:11
I've worked through wires until I hang a half drum or a holey object, but the wire does not bend and it is very good
This review is about item#03710883.
Hang on an eyebolt etc. when slinging
5
From Japan
On 2014-07-17 19:17:33
I did not have to bother to buy a hook separately and it was nice to be close to the image I was looking for. As a disadvantage, the object to be hung may be limited because the width of the hook is narrow.
This review is about item#03710892.