Buy more than* S$200* and get FREE SHIPPING

  • Wire Sling

Wire Sling EA981WS-1.5

by ESCO
4.00 (1)
Item.#
03710935
Mfr.#
EA981WS-1.5
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
9
Wire Length (m)
1.5
ESCO Part Number
EA981WS-1.5
Working Load (t)
1
Effective Length (mm)
1.7
Specification
For 1t, 2pcs hanging, top and bottom thimble, hook ring (wire diameter 16, inner dia. 70mm)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For machine fishing
4
From Japan
On 2017-07-14 21:23:02
From a car on a machine with a crane Stable direction of fishing Stable in a place of thought
This review is about item#3710926.