Buy more than* S$200* and get FREE SHIPPING

  • Load Binder Belt

Load Binder Belt EA982BC-2

by ESCO
Item.#
03711251
Mfr.#
EA982BC-2
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Protect the string from sharp edge and heat. Do not use it for lifting work. Use it only for tie-down work.
Material (belt)
Polyester
Belt Length (m)
(Fixed side) 0.4, (adjusted side) 8
Weight (kg)
2.7
Purpose
Tie-down and fix of the load
Working Load (kg)
1500
Belt Width (mm)
50
ESCO Part Number
EA982BC-2