Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Load Binder Belt

Load Binder Belt EA982CC-8

by ESCO
Item.#
03711513
Mfr.#
EA982CC-8
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adjustment Side Belt Length (m)
7.5
Working Load (kg)
1650
Belt Width (mm)
50
Fixed Side Belt Length (m)
0.5
Belt Length (m)
8
ESCO Part Number
EA982CC-8