Buy more than* S$200* and get FREE SHIPPING

  • Load Binder Belt

Load Binder Belt EA982CC-8B

by ESCO
Item.#
03711522
Mfr.#
EA982CC-8B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adjustment Side Belt Length (m)
7.5
Working Load (kg)
1650
Belt Width (mm)
50
Fixed Side Belt Length (m)
0.5
Belt Length (m)
8
ESCO Part Number
EA982CC-8B