Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Barricade Tape

Barricade Tape EA983DB-1

by ESCO
Item.#
03712301
Mfr.#
EA983DB-1
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.1
Tape Width (mm)
60
ESCO Part Number
EA983DB-1
Tape Length (m)
50
Material
Polyethylene
Specification
Non adhesive