Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Stripe Tape

Safety Stripe Tape EA983F-10

by ESCO
Item.#
03712414
Mfr.#
EA983F-10
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.12
Type
Reflection type, reflective glass bead-filled, self-adhesive (rubber adhesive)
Tape Width (mm)
45
Width (mm)
(Island) 45
Tape Length (m)
10
Material
PET film
Weight (g)
186
ESCO Part Number
EA983F-10