Buy more than* S$200* and get FREE SHIPPING

  • Safety Stripe Tape

Safety Stripe Tape EA983F-11

by ESCO
Item.#
03712423
Mfr.#
EA983F-11
Package Qty.
1Roll
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.12
Type
Reflection type, reflective glass bead-filled, self-adhesive (rubber adhesive)
Tape Width (mm)
90
Width (mm)
(Island) 90
Tape Length (m)
10
Material
PET film
Weight (g)
375
ESCO Part Number
EA983F-11