NoteBuy more than* S$200* and get FREE SHIPPING

  • Reflection Safety Tape

Reflection Safety Tape EA983F-12

by ESCO
Item.#
03712432
Mfr.#
EA983F-12
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Purpose
Marking of steps in parking lot stairs, or factory, safety markings. School and sports facility sign for anti-collision
Tape Thickness (mm)
0.12
Base Material
PET film
Weight (g)
646
Specification
Reflection type, reflecting glass bead enclosed type, adhesion type.
Adhesive
Acrylic
Tape Length (m)
10
Tape Width (mm)
150
ESCO Part Number
EA983F-12