Buy more than* S$200* and get FREE SHIPPING

  • 90mmx10m Hazard Stripe Tape

90mmx10m Hazard Stripe Tape EA983F-14

Item.#
03712457
Mfr.#
EA983F-14
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Adhesive
Rubber-based
Base Material
PVC
Thickness (mm)
0.17
ESCO Part Number
EA983F-14
Tape Length (m)
10
Color
Yellow/Black
Tape Width (mm)
90