Buy more than* S$200* and get FREE SHIPPING

  • 90mmx25m Hazard Stripe Tape

90mmx25m Hazard Stripe Tape EA983F-6

by ESCO
Item.#
03712511
Mfr.#
EA983F-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Tape Length (m)
20
Color
Yellow / black
Material
Base material: polypropylene, adhesive: acrylic
Specification
Able to cut with hand
Tape Width (mm)
45
Caution
Keep away from direct sunlight, wind, and rain for long hours