Buy more than* S$200* and get FREE SHIPPING

  • 90mmx25m Hazard Stripe Tape

90mmx25m Hazard Stripe Tape EA983F-7

by ESCO
Item.#
03712527
Mfr.#
EA983F-7
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Purpose
To danger sign and keep out sign.
Tape Thickness (mm)
0.1
ESCO Part Number
EA983F-7
Tape Width (mm)
90
Specification
Able to cut with hand
Adhesive
Acrylic
Base Material
Polypropylene
Tape Length (m)
25
Color
Yellow/Black