Buy more than* S$200* and get FREE SHIPPING

  • 100x8mm 1M Tiger Safety Cushion, Non-Reflective

100x8mm 1M Tiger Safety Cushion, Non-Reflective EA983FH-108

by ESCO
Item.#
03712685
Mfr.#
EA983FH-108
Package Qty.
1PC
Ship pack of
1
10.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Danger sign in construction site, in a factory. To prevent scratches and car danger sign in the parking lot.
Thickness (mm)
8
Material
PE film + cushioning
Length (m)
1
Width (mm)
100
Specification
Adhesive (with release paper)