Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Reflective Corner Protector
  • Reflective Corner Protector
  • Reflective Corner Protector

Reflective Corner Protector EA983FH-108H

by ESCO
Item.#
03712694
Mfr.#
EA983FH-108H
Package Qty.
1PC
Ship pack of
1
26.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Danger mark in parking lot. Scratch avoid for car. Danger sign and protection in station and various facility.
Length (m)
1
Thickness (mm)
8
Material
Foam PET film, of EPDM + butyl rubber
Specification
Reflection type, self-adhesive
Line Width (mm)
(Black, yellow, both) 45
Color
Yellow/Black
Width (mm)
100
ESCO Part Number
EA983FH-108H