Buy more than* S$200* and get FREE SHIPPING

  • Battery-Powered Induction Lamp

Battery-Powered Induction Lamp EA983FR-10

by ESCO
2.00 (2)
Item.#
03712773
Mfr.#
EA983FR-10
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Light Source
LED12 ball
Overall Length (mm)
550
ESCO Part Number
EA983FR-10
Diameter (phi mm)
(Maximum) 42, (light part) 30
Material
(Light part) polycarbonate, (grip) ABS resin
Specification
Lighting/Blinking switchable
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
In work
1
From Japan
On 2015-02-26 23:42:37
The spring on the - side of the battery holder is too strong and the base on the plus side of the main body can not endure pressure and cracks.
This review is about item#03712773.
Used to prevent accidents when sending off customers
3
From Japan
On 2015-02-26 08:40:40
We purchase it continuously because we want to match all the stores and products of the same quality Continue to buy from the price and durability considering the trouble of going to the store to purchase The merit of purchasing with 'Monotaro' will come to you We look forward to your continued inquiries I will do.
This review is about item#03712773.