Buy more than* S$200* and get FREE SHIPPING

  • White Reflective Tape

White Reflective Tape EA983GA-1

by ESCO
5.00 (1)
Item.#
03713035
Mfr.#
EA983GA-1
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
20
Color
White
Material
PET film, reflective glass beads (with separator)
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
Length (m)
10
Thickness (mm)
0.12
ESCO Part Number
EA983GA-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike helmet
5
From Japan
On 2014-11-10 19:16:27
I did not leave the merchandise with a worth the price, it was good.
This review is about item#03713035.