Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Yellow Reflective Tape 20mmx10m

Yellow Reflective Tape 20mmx10m EA983GA-11

by ESCO
4.50 (2)
Item.#
03713044
Mfr.#
EA983GA-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (mm)
20
Color
Yellow
Material
PET film, reflective glass beads (with separator)
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
Length (m)
10
Thickness (mm)
0.12
ESCO Part Number
EA983GA-11
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the outer wall
5
From Japan
On 2018-04-03 16:07:28
I bought it for pasting on concrete on the outer wall. I am satisfied without sticking firmly and peeling off. It was better if there was a cheaper version with fewer meters.
This review is about item#3713044.
Since the product faces the road, it is used as a reflective material
4
From Japan
On 2013-07-12 13:11:21
Easy to use.
This review is about item#03713044.