Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Yellow Reflective Tape 45mmx10m

Yellow Reflective Tape 45mmx10m EA983GA-12

by ESCO
Item.#
03713053
Mfr.#
EA983GA-12
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
45
Color
Yellow
Material
PET film, reflective glass beads (with separator)
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
Length (m)
10
Thickness (mm)
0.12
ESCO Part Number
EA983GA-12