Buy more than* S$200* and get FREE SHIPPING

  • Yellow Reflective Tape 90mmx10m

Yellow Reflective Tape 90mmx10m EA983GA-13

by ESCO
Item.#
03713062
Mfr.#
EA983GA-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
90
Color
Yellow
Material
PET film, reflective glass beads (with separator)
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
Length (m)
10
Thickness (mm)
0.12
ESCO Part Number
EA983GA-13