Buy more than* S$200* and get FREE SHIPPING

  • Red Reflective Tape

Red Reflective Tape EA983GA-23

by ESCO
Item.#
03713105
Mfr.#
EA983GA-23
Package Qty.
1PC
Ship pack of
1
83.84 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Size (mm)
90
Color
Red
Material
PET film, reflective glass beads (with separator)
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
Length (m)
10
Thickness (mm)
0.12
ESCO Part Number
EA983GA-23