Buy more than* S$200* and get FREE SHIPPING

  • White Reflective Tape

White Reflective Tape EA983GA-3

by ESCO
Item.#
03713114
Mfr.#
EA983GA-3
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Marking of step in parking lot stairs, or factory, safety markings and sports facilities
school and sports facility sign for anti-collision
Length (m)
10
Thickness (mm)
0.12
ESCO Part Number
EA983GA-3
Size (mm)
90
Color
White
Material
PET film, reflective glass beads (with separator)