Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sign Attaching Chain

Sign Attaching Chain EA983L-3

by ESCO
4.00 (2)
Item.#
03713482
Mfr.#
EA983L-3
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless
ESCO Part Number
EA983L-3
Dimension (mm)
2.3x300
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Greenhouse cultivation
3
From Japan
On 2015-09-24 13:00:55
Somewhat difficult to remove
This review is about item#03713473.
Use for old key holder
5
From Japan
On 2014-10-14 12:46:22
It is convenient for being subdivided. I hope the price goes down a little more.
This review is about item#03713473.