Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop

Safety Loop EA983SL-1

by ESCO
5.00 (1)
Item.#
03713997
Mfr.#
EA983SL-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Bottom Hole Diameter (mm)
1 within
Cord Length (mm)
460 to 1700
ESCO Part Number
EA983SL-1
Code Diameter (phi mm)
3
Color
Red
Compatible
Tool for preventing the dropping of work at heights
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bella with cloth attached
5
From Japan
On 2015-06-02 06:45:28
For Bela Belt of 30 cm. It is easy to move without falling. Excellent.
This review is about item#03713997.