Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop

Safety Loop EA983SL-2

by ESCO
5.00 (1)
Item.#
03714006
Mfr.#
EA983SL-2
Package Qty.
1PC
Ship pack of
1
21.11 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Bottom Hole Diameter (mm)
1 within
Cord Length (mm)
460 to 1700
ESCO Part Number
EA983SL-2
Code Diameter (phi mm)
3
Color
Black
Compatible
Fall prevention tool for work at high altitude
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bella with cloth attached
5
From Japan
On 2015-06-02 06:45:28
For Bela Belt of 30 cm. It is easy to move without falling. Excellent.
This review is about item#03713997.