Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cellphone Strap, Clip

Cellphone Strap, Clip EA983SM-12

by ESCO
4.00 (1)
Item.#
03714042
Mfr.#
EA983SM-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To prevent loss of things that are available to clip on such as mobile phone, PHS, ruler, and passport.
Natural Length (mm)
205
Color
Green
Maximum Extension (mm)
1000
Code Diameter (phi mm)
1.7
ESCO Part Number
EA983SM-12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the fall of Garaka
4
From Japan
On 2016-06-13 16:33:06
I used the same thing before, but the clip part broke before the code part. Although it is a cheap commodity, I think that it would be somewhat stronger.
This review is about item#03714042.