Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop

Safety Loop EA983SM-2

by ESCO
5.00 (1)
Item.#
03714067
Mfr.#
EA983SM-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.54 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Bottom Hole Diameter (mm)
Within 0.5
Cord Length (mm)
320 to 1300
ESCO Part Number
EA983SM-2
Code Diameter (phi mm)
1.7
Color
(Hook portion) gold, (code) Black
Compatible
Lightweight small loss prevention for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bella with cloth attached
5
From Japan
On 2015-06-02 06:45:28
For Bela Belt of 30 cm. It is easy to move without falling. Excellent.
This review is about item#03713997.