Buy more than* S$200* and get FREE SHIPPING

  • Combination Padlock for Outdoor

Combination Padlock for Outdoor EA983SN-46

by ESCO
2.33 (3)
Item.#
03714146
Mfr.#
EA983SN-46
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
(Crane) 24
Specification
Number can be set
Clearance (mm)
Vertical side 24 x 23
Width (mm)
46
Material
Body steel, plastic cover
Diameter (mm)
(Crane) 10
Display Digit
(Dial) 4
ESCO Part Number
EA983SN-46
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
For outdoor chain detachment
2
From Japan
On 2017-08-10 15:00:32
I change the number change, but I think that it is obviously not enough explanation, I will stop at a certain place so if I change the number as to whether this is OK, it seems that it was set with a totally different number, it was struggling to unlock this I do not buy the same thing as the very difficult work of changing the key number.
This review is about item#3714137.
Used as a fence door
1
From Japan
On 2017-04-11 22:06:46
I purchased it and used it after setting the number according to the instructions, but one day could not open unexpectedly because it was unable to unlock suddenly but managed to open it somehow, but it could not be unlocked again even if I set it again, .
This review is about item#3714137.
As the key of the warehouse
4
From Japan
On 2014-03-14 14:40:09
It is a very fashionable key. Because the dial is small, the number may be difficult to see in the dark.
This review is about item#03714146.