Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 40mm Change Lock, 4 stages

40mm Change Lock, 4 stages EA983SV-40

by ESCO
5.00 (1)
Item.#
03714304
Mfr.#
EA983SV-40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
(Crane) 6
Specification
Number can be set
ESCO Part Number
EA983SV-40
Width (mm)
40
Material
(Body) brass, (vine) Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the key of the warehouse.
5
From Japan
On 2014-05-02 13:16:52
Regarding the current use, it was as expected without any problem.
This review is about item#03714252.