Buy more than* S$200* and get FREE SHIPPING

  • 35mm Digital Lock

35mm Digital Lock EA983SX-50

by ESCO
4.00 (2)
Item.#
03714356
Mfr.#
EA983SX-50
Package Qty.
1PC
Ship pack of
1
45.01 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Finishing
Chrome-plated
Specification
Push button type (Unlock number digit) 4 digit, number setting is not available
U Parts Diameter (phi mm)
7
Width (mm)
50
Material
(Body) zinc alloy, (vine) brass
Number of Buttons
10 (1 to 10)
Overall Length (mm)
76
ESCO Part Number
EA983SX-50
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Post key
4
From Japan
On 2016-11-21 09:16:21
For many years, what I was using was broken, I bought again. I use it very conveniently
This review is about item#3714331.
Lock of warehouse
4
From Japan
On 2015-09-09 15:48:38
It was easy to use, but the price is high
This review is about item#03714356.