Buy more than* S$200* and get FREE SHIPPING

  • Stainless Marking Tape

Stainless Marking Tape EA983XB-1

by ESCO
3.00 (1)
Item.#
03715205
Mfr.#
EA983XB-1
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.13
Tape Width (mm)
12.7
ESCO Part Number
EA983XB-1
Tape Length (m)
6
Material
Stainless
Specification
Spare band for EA983XB
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is a printing irrational.
3
From Japan
On 2017-02-08 15:08:09
It is easier to wrap around a paper tube, so we will make it separately from now on.
This review is about item#3715205.