Buy more than* S$200* and get FREE SHIPPING

  • 50mm M10x30mm, Swivel Freely Caster

50mm M10x30mm, Swivel Freely Caster EA986GF-50

by ESCO
Item.#
03716571
Mfr.#
EA986GF-50
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Tire Type
Solid rubber tire
Bearing
Ball bearing
Overall Height (mm)
69
Size
M10 x 30 (screw)
Width (mm)
18
Material
Bracket: Steel galvanized
Heat-Resistant Temperature (deg C)
-20 to 60
Withstand Load (kg)
40
Wheel Diameter (phi mm)
50
Dimension (mm)
phi43 (plate)
Length (mm)
22.5 (hub)
ESCO Part Number
EA986GF-50