Buy more than* S$200* and get FREE SHIPPING

  • 75mm M10x30mm,  Swivel Freely Caster

75mm M10x30mm, Swivel Freely Caster EA986GF-75

by ESCO
Item.#
03716587
Mfr.#
EA986GF-75
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tire Type
Solid rubber tire
Bearing
Ball bearing
Overall Height (mm)
98
Size
M10 x 30 (screw)
Width (mm)
25
Material
Bracket: Steel galvanized
Heat-Resistant Temperature (deg C)
-20 to 60
Withstand Load (kg)
60
Wheel Diameter (phi mm)
75
Dimension (mm)
phi43 (plate)
Length (mm)
30 (hub)
ESCO Part Number
EA986GF-75