Buy more than* S$200* and get FREE SHIPPING

  • Solid Rubber Wheels

Solid Rubber Wheels EA986MC-200

by ESCO
5.00 (1)
Item.#
03718531
Mfr.#
EA986MC-200
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Shaft Diameter (mm)
20
Bearing
Plane
Wheel Width (mm)
50
Diameter (phi mm)
200
Material
Tire (solid rubber), rim (polypropylene)
Heat-Resistant Temperature (deg C)
Over 20 degC over 60 degC
Withstand Load (kg)
205
Weight (g)
1300
Length (mm)
60 (hub)
ESCO Part Number
EA986MC-200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a tire of a trailer jack
5
From Japan
On 2017-05-22 17:46:44
Since the tire of the trailer jack has broken, I used it as an alternative part. It was good that it was lighter than an iron wheel (caster).
This review is about item#3718531.