Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air-Containing Wheel

Air-Containing Wheel EA986MV-300

by ESCO
Item.#
03719064
Mfr.#
EA986MV-300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Wheel Shaft Diameter (mm)
20
Bearing
Plane
Wheel Width (mm)
100
Diameter (phi mm)
300
Length (mm)
75 (hub)
Material
Tire (tube containing air tire (2-layer), rim (polypropylene)
Specification
Plane bearing
Heat-Resistant Temperature (deg C)
Over 20 degC over 60 degC
Withstand Load (kg)
180
Weight (g)
1300
Wheel Diameter (phi mm)
300
Shaft Diameter (phi mm)
20
ESCO Part Number
EA986MV-300