Buy more than* S$200* and get FREE SHIPPING

  • Sound-Absorbing Door Roller
  • Sound-Absorbing Door Roller
  • Sound-Absorbing Door Roller

Sound-Absorbing Door Roller EA986RF-30

by ESCO
Item.#
03719457
Mfr.#
EA986RF-30
Package Qty.
1Set(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
30
Dimensions E (mm)
68
Dimension H (mm)
13
Material
(Frame) steel plate / chromate plating, (car) black urethane
Dimension F (mm)
6.5
ESCO Part Number
EA986RF-30