Buy more than* S$200* and get FREE SHIPPING

  • Sound-Absorbing Door Roller

Sound-Absorbing Door Roller EA986RF-36

by ESCO
Item.#
03719466
Mfr.#
EA986RF-36
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
30
Purpose
Indoor bearing
Dimension F (mm)
8
ESCO Part Number
EA986RF-36
Material
(Frame) steel plate / chromate plating, (car) black urethane
Dimensions E (mm)
76
Dimension H (mm)
13.5