Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 75x95mm Pallet truck Rollers

75x95mm Pallet truck Rollers EA986RP-75

by ESCO
Item.#
03719685
Mfr.#
EA986RP-75
Package Qty.
1PC
Ship pack of
1
73.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Shaft Diameter (mm)
20
Withstand Load (kg)
640
Wheel Diameter (phi mm)
75
Specification
Ball bearing
Heat-Resistant Temperature (deg C)
-20 - 70
Wheel Width (mm)
95
Material
(Tire) polyurethane, (rim) Steel