Buy more than* S$200* and get FREE SHIPPING

  • 82x100mm, Pallet truck Rollers

82x100mm, Pallet truck Rollers EA986RP-82

by ESCO
Item.#
03719694
Mfr.#
EA986RP-82
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Shaft Diameter (mm)
20
Withstand Load (kg)
730
Wheel Diameter (phi mm)
82
ESCO Part Number
EA986RP-82
Heat-Resistant Temperature (deg C)
-20 to 70
Wheel Width (mm)
100
Material
(Tire) polyurethane, (rim) Steel
Specification
Ball bearing