Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 500Kg x 5m, Chain Block

500Kg x 5m, Chain Block EA987A-5

by ESCO
4.00 (1)
Item.#
03719992
Mfr.#
EA987A-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load Rating (t)
0.5
Weight (kg)
10.4
Reach Capability (m)
5
ESCO Part Number
EA987A-5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lifting weight door
4
From Japan
On 2014-02-01 10:08:13
I think that it is easy to use. I hope the hook would be a little bigger. (Because it may be doubled such as a sling)
This review is about item#03719992.