Buy more than* S$200* and get FREE SHIPPING

  • Eye Hook Crosby

Eye Hook Crosby EA987FB-15

by ESCO
Item.#
03720333
Mfr.#
EA987FB-15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.23 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Mouth Opening (mm)
27
Overall Length (mm)
141
ESCO Part Number
EA987FB-15
Working Load (t)
1.5
Material
Steel
Specification
With Safety Latch