Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 50mm Stainless Pulley

50mm Stainless Pulley EA987HE-50

by ESCO
Item.#
03721067
Mfr.#
EA987HE-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Wheel Diameter (mm)
50
Weight (g)
400
Material
SUS304
Working Load (kg)
250
Overall Length (mm)
130
ESCO Part Number
EA987HE-50