Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 25mm Stainless Pulley

25mm Stainless Pulley EA987SD-25S

by ESCO
Item.#
03721277
Mfr.#
EA987SD-25S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Wheel Diameter (mm)
25
Weight (g)
110
Material
SUS304
Specification
With Beckett
Working Load (kg)
170
Overall Length (mm)
94
ESCO Part Number
EA987SD-25S